Shower Arm and Flange Polished Chrome
Seabury Shower Arm and Flange Polished Chrome
Product Details
Product Details
- GROHE StarLight®
- 1?2" Male threads
- 6 1?4" Shower Arm and Flange
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-9/16
- MA Approved:
- No
- NSF Certified:
- Yes
- UPC:
- 015976043913
- WaterSense Labeled:
- No