Single Handle Thermostatic Valve Trim in StarLight® Chrome
Seabury™ Single Handle Thermostatic Valve Trim in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 438-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lever handle temperature control
- Requires separate volume control
- For use with GrohTherm® Rough-In Valve(34 331) or (34 397)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Escutcheon Height:
- 5-1/16 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 015976042886
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No