Single Handle Volume Control Valve Trim in StarLight® Chrome
Seabury™ Single Handle Volume Control Valve Trim in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2184-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- For use with Rough-In Valve (29 273) or (29 274)
- Seabury® cross handle
- Matching handle cap to replace the standardwhite cap (45 952)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Diameter:
- 2-9/16
- Escutcheon Height:
- 2-9/16
- Escutcheon Width:
- 2-9/16
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 015976043388
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No