This product requires certification to purchase.

1-Hook Robe Hook in Brushed Cool Sunrise

GROHE

Selection 1-Hook Robe Hook in Brushed Cool Sunrise

  • Fast #
  • Part #G41039GN0
  • Item #9297104
  • Manufacturer Part #41039GN0
5 out of 5 Customer Rating
Brand image
GROHE

Selection 1-Hook Robe Hook in Brushed Cool Sunrise

  • Fast #
  • Part #G41039GN0
  • Item #9297104
  • Manufacturer Part #41039GN0
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • GROHE StarLight® durable coating wipes clean, maintains lustrous finish
  • Exceptional quality adds a decorator touch
  • Complete accessory collection for a perfectly coordinated bathroom
  • Tarnish- and scratch resistant
  • Choose from five beautiful finishes
  • Limited lifetime warranty
  • Durable metal construction for lasting beauty
  • Mounting hardware included
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-7/16 in
Collection:
Selection
Color Finish Category:
Yellows
Color Finish Name:
Brushed Cool Sunrise
Height:
1-1/16 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Hooks:
1
Projection:
1-3/4 in