1-Hook Robe Hook in Hard Graphite
Selection 1-Hook Robe Hook in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- GROHE StarLight® durable coating wipes clean, maintains lustrous finish
- Exceptional quality adds a decorator touch
- Complete accessory collection for a perfectly coordinated bathroom
- Tarnish- and scratch resistant
- Choose from five beautiful finishes
- Limited lifetime warranty
- Durable metal construction for lasting beauty
- Mounting hardware included
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-7/16 in
- Collection:
- Selection
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Hard Graphite
- Depth:
- 1-3/4 in
- Height:
- 1-1/16 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 1
- Projection:
- 1-3/4 in
- Width:
- 9/16 in