2-Hook Robe Hook in Brushed Nickel
Selection 2-Hook Robe Hook in Brushed Nickel
Product Details
Product Details
- GROHE StarLight® durable coating wipes clean, maintains lustrous finish
- Exceptional quality adds a decorator touch
- Complete accessory collection for a perfectly coordinated bathroom
- Tarnish- and scratch resistant
- Choose from five beautiful finishes
- Limited lifetime warranty
- Durable metal construction for lasting beauty
- Mounting hardware included
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/16 in
- Collection:
- Selection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/16 in
- Height:
- 1-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 2-5/16 in
- Width:
- 1-5/16 in