2-Hook Robe Hook in StarLight® Chrome
Selection 2-Hook Robe Hook in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight® durable coating wipes clean, maintains lustrous finish
- Exceptional quality adds a decorator touch
- Complete accessory collection for a perfectly coordinated bathroom
- Tarnish- and scratch resistant
- Choose from five beautiful finishes
- Limited lifetime warranty
- Durable metal construction for lasting beauty
- Mounting hardware included
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/16 in
- Base Plate Width:
- 1-5/16 in
- Collection:
- Selection
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-3/16 in
- Height:
- 1-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 2-5/16 in
- Width:
- 1-5/16 in