This product requires certification to purchase.

12 in. Grab Bar in StarLight® Chrome

GROHE

Selection Cube 12 in. Grab Bar in StarLight® Chrome

  • Fast #
  • Part #G41064000
  • Item #9297101
  • Manufacturer Part #41064000
5 out of 5 Customer Rating
Brand image
GROHE

Selection Cube 12 in. Grab Bar in StarLight® Chrome

  • Fast #
  • Part #G41064000
  • Item #9297101
  • Manufacturer Part #41064000
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • GROHE StarLight® durable coating wipes clean, maintains lustrous finish
  • Exceptional quality adds a decorator touch
  • Complete accessory collection for a perfectly coordinated bathroom
  • Tarnish- and scratch resistant
  • Choose from five beautiful finishes
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Base Plate Height:
1-5/16
Collection:
Selection Cube
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
13-1/4
Hardware Included:
Yes
Height:
1-5/16
Installation Type:
Wall Mount
Length:
12
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
4
Width:
7-3/8