15-37/50 in. Double Towel Bar in StarLight® Chrome
Selection Cube 15-37/50 in. Double Towel Bar in StarLight® Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed fastening
- 2 Arms
- Pivotable
- 15 3/4in. (400 mm)
- GROHE StarLight finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 3-3/10 in
- Base Plate Width:
- 4-33/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Selection Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-4/25 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-37/50 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Bars:
- 2