19 in. Towel Bar in StarLight Chrome
Selection Cube 19 in. Towel Bar in StarLight Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 19in. (Functional length 18in. )
- Concealed fastening
- GROHE StarLight finish
- Coordinates seamlessly with products from the Selection Cube collection
- Secure mounting assembly
- All hardware required for installation is included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Selection Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-3/8 in
- Hardware Included:
- Yes
- Height:
- 1-31/82 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 19 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 2-3/8 in
- Width:
- 19-11/16 in