Selection Cube 24 in. Towel Holder in StarLight Chrome

Part #G40804000  |  Item #7346644  |  Manufacturer Part #40804000

$370.15 EACH

Color/Finish: StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 24in. (Functional length 22in. )
  • Concealed fastening
  • GROHE StarLight finish

Specifications

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Selection Cube

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Height: 4-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

MA Approved: No

Material: Metal

Mount Type: Wall

NSF Certified: Yes

Number of Bars: 6

Width: 7-7/8 in