This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

GROHE

Selection Cube 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #G41056EN0
  • Item #9297076
  • Manufacturer Part #41056EN0
4.7 out of 5 Customer Rating
Brand image
GROHE

Selection Cube 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #G41056EN0
  • Item #9297076
  • Manufacturer Part #41056EN0
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 524
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Cerritos, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • GROHE StarLight® durable coating wipes clean, maintains lustrous finish
  • Exceptional quality adds a decorator touch
  • Complete accessory collection for a perfectly coordinated bathroom
  • Tarnish- and scratch resistant
  • Choose from five beautiful finishes
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Selection Cube
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
23-5/8
Hardware Included:
Yes
Height:
1-3/16
Installation Type:
Wall Mount
Length:
24
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
3-3/16
Width:
3-3/16