This product requires certification to purchase.

24 in. Towel Bar in Chrome

GROHE

Selection Cube 24 in. Towel Bar in Chrome

  • Fast #
  • Part #G41056000
  • Item #9297125
  • Manufacturer Part #41056000
5 out of 5 Customer Rating
Brand image
GROHE

Selection Cube 24 in. Towel Bar in Chrome

  • Fast #
  • Part #G41056000
  • Item #9297125
  • Manufacturer Part #41056000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 524
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight® durable coating wipes clean, maintains lustrous finish
  • Exceptional quality adds a decorator touch
  • Complete accessory collection for a perfectly coordinated bathroom
  • Tarnish- and scratch resistant
  • Choose from five beautiful finishes
  • Limited lifetime warranty
  • Material: metal
  • Length 600 mm
  • For use with glass shelf (41 057)
  • GROHE long-life finish
  • Requires Certification
Dimensions & Measurements
Depth
23-5/8 in
Height
1-3/16 in
Length
24 in
Projection
3-7/50 in
Width
3-3/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Selection Cube
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
NSF Certified
Yes