24 in. Two-tier Towel Shelf in Brushed Nickel
Selection Cube 24 in. Two-tier Towel Shelf in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- GROHE StarLight® durable coating wipes clean, maintains lustrous finish
- Exceptional quality adds a decorator touch
- Complete accessory collection for a perfectly coordinated bathroom
- Tarnish- and scratch resistant
- Choose from five beautiful finishes
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Selection Cube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 23-7/16
- Height:
- 6-1/2
- Installation Type:
- Wall Mount
- Length:
- 23-7/16
- Material:
- Metal
- Mount Type:
- Surface
- NSF Certified:
- Yes
- Number of Bars:
- 5
- Projection:
- 8-7/8
- Type:
- G41066EN0
- Width:
- 8-7/8