31-1/2 in. Towel Bar in Chrome
Selection Cube 31-1/2 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 392-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight® durable coating wipes clean, maintains lustrous finish
- Exceptional quality adds a decorator touch
- Complete accessory collection for a perfectly coordinated bathroom
- Tarnish- and scratch resistant
- Choose from five beautiful finishes
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-5/16 in
- Collection:
- Selection Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 31-1/2 in
- Hardware Included:
- Yes
- Height:
- 1-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 31-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 3-3/16 in
- Width:
- 3-3/16 in