This product requires certification to purchase.

Single Function Hand Shower in Brushed Cool Sunrise

GROHE

Sena Single Function Hand Shower in Brushed Cool Sunrise

  • Fast #
  • Part #G26866GN0
  • Item #10161787
  • Manufacturer Part #26866GN0
4.6 out of 5 Customer Rating
Brand image
GROHE

Sena Single Function Hand Shower in Brushed Cool Sunrise

  • Fast #
  • Part #G26866GN0
  • Item #10161787
  • Manufacturer Part #26866GN0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 54 Pallet: 1620
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Speed Clean® anti-lime system for the removal of limescale on nozzles with your fingertip
  • WaterSense® certified to meet EPA criteria for water savings
  • Limited lifetime warranty
  • GROHE StarLight®
  • GROHE DreamSpray®
  • 1 spray: Non-adjustable wide spray
  • Metal handshower
  • Inner waterguide for a longer life
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Sena
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
1-13/50 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-11/25 in
Hose Included:
No
Length:
1-13/50 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
1-13/50 in