This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

GROHE

Sena Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #G26866EN0
  • Item #10206974
  • Manufacturer Part #26866EN0
5 out of 5 Customer Rating
Brand image
GROHE

Sena Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #G26866EN0
  • Item #10206974
  • Manufacturer Part #26866EN0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
  • WaterSense certified to meet EPA criteria for water savings
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Sena
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
8-11/25 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
Type:
G26866EN0
WaterSense Labeled:
Yes
Width:
1-13/50 in