Single Function Hand Shower in Matte Black
Sena Single Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1620-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Speed clean anti-lime system for the removal of limescale on nozzles with your fingertip
- WaterSense certified to meet EPA criteria for water savings
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sena
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5
- Height:
- 8-7/16
- Hose Included:
- No
- Length:
- 1-13/50
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 1-13/50