59 in. Hand Shower Hose in StarLight® Chrome
Silverflex 59 in. Hand Shower Hose in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- With Smooth Surface (easy to clean)
- Twist Free
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Silverflex
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Grohe
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 69 in
- MA Approved:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- WaterSense Labeled:
- No