Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass bathroom faucet accommodates a single-hole sink
- GROHE EcoJoy uses less water without sacrificing performance
- GROHE SilkMove® ensures smooth, effortless handle operation
- High quality brass body and metal lever handle for lasting durability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE Quick Fix with pop-up drain requires less parts for faster, easier, hassle-free installation
- Ceramic disc valve for drip-free performance
- WaterSense® certified to meet EPA criteria for water savings
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Height:
- 9-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-15/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 5-3/16 in
- WaterSense Labeled:
- Yes