@ *CVR* ACTUATION PLT GLS MOWH
Skate @ *CVR* ACTUATION PLT GLS MOWH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For dual flush
- 6 1?4" x 7 3 ?4" (156 mm x 197mm)
- Made with glass
- Vertical and horizontal installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Skate
- Color Finish Category:
- Whites
- Color Finish Name:
- Moon White
- Type:
- G38845LS0