@ SKATE Actuator Plate Multi Conductor
Skate @ SKATE Actuator Plate Multi Conductor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- For dual flush or start and stop actuation
- 6 1?4" x 7 3 ?4" (156 mm x 197 mm)
- Made of ABS (except SD0)
- Vertical and horizontal installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Skate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matte Chrome