This product requires certification to purchase.

Rectangular Closed Towel Ring in Brushed Cool Sunrise

GROHE

StarLight® Rectangular Closed Towel Ring in Brushed Cool Sunrise

  • Fast #
  • Part #G41035GN0
  • Item #9297100
  • Manufacturer Part #41035GN0
4.5 out of 5 Customer Rating
Brand image
GROHE

StarLight® Rectangular Closed Towel Ring in Brushed Cool Sunrise

  • Fast #
  • Part #G41035GN0
  • Item #9297100
  • Manufacturer Part #41035GN0
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2214
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight® durable coating wipes clean, maintains lustrous finish
  • Exceptional quality adds a decorator touch
  • Complete accessory collection for a perfectly coordinated bathroom
  • Tarnish- and scratch resistant
  • Choose from five beautiful finishes
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-5/16 in
Depth
7-7/8 in
Height
1-3/16 in
Length
7-7/8 in
Projection
3-3/8 in
Width
3-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
StarLight®
Color Finish Category
Yellows
Color Finish Name
Brushed Cool Sunrise
Material
Metal
Mount Type
Wall
Ring Type
Closed
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Application
Residential
NSF Certified
Yes