This product requires certification to purchase.

Rectangular Closed Towel Ring in Hard Graphite

GROHE

StarLight® Rectangular Closed Towel Ring in Hard Graphite

  • Fast #
  • Part #G41035A00
  • Item #9297088
  • Manufacturer Part #41035A00
5 out of 5 Customer Rating
Brand image
GROHE

StarLight® Rectangular Closed Towel Ring in Hard Graphite

  • Fast #
  • Part #G41035A00
  • Item #9297088
  • Manufacturer Part #41035A00
5 out of 5 Customer Rating

X Points

Color Finish Name: Hard Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2214
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • GROHE StarLight® durable coating wipes clean, maintains lustrous finish
  • Exceptional quality adds a decorator touch
  • Complete accessory collection for a perfectly coordinated bathroom
  • Tarnish- and scratch resistant
  • Choose from five beautiful finishes
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-5/16
Collection:
StarLight®
Color Finish Category:
Neutrals
Color Finish Name:
Hard Graphite
Depth:
7-7/8
Hardware Included:
Yes
Height:
1-3/16
Length:
7-7/8
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
3-3/8
Ring Type:
Closed
Shape:
Rectangular
Width:
3-3/8