Rectangular Closed Towel Ring in StarLight® Chrome
StarLight® Rectangular Closed Towel Ring in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- GROHE StarLight® durable coating wipes clean, maintains lustrous finish
- Exceptional quality adds a decorator touch
- Complete accessory collection for a perfectly coordinated bathroom
- Tarnish- and scratch resistant
- Choose from five beautiful finishes
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-5/16
- Collection:
- StarLight®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 7-7/8
- Hardware Included:
- Yes
- Height:
- 1-3/16
- Installation Type:
- Wall Mount
- Length:
- 7-7/8
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 3-3/8
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 3-3/8