This product requires certification to purchase.

1/2 in MPT Shower Elbow with Hand Shower Holder in Brushed Nickel InfinityFinish™

GROHE

Tempesta® 1/2 in MPT Shower Elbow with Hand Shower Holder in Brushed Nickel InfinityFinish™

  • Fast #
  • Part #G28629EN1
  • Item #10381430
  • Manufacturer Part #28629EN1
5 out of 5 Customer Rating
Brand image
GROHE

Tempesta® 1/2 in MPT Shower Elbow with Hand Shower Holder in Brushed Nickel InfinityFinish™

  • Fast #
  • Part #G28629EN1
  • Item #10381430
  • Manufacturer Part #28629EN1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SHOWER OUTLET ELBOW: 1/2 in. male thread
  • CHECK VALVE INCLUDED: Prevents backflow
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tempesta®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/4 in
Faucet Part Type:
Wall Union with Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/4 in
Installation Type:
Wall Mount
Length:
3-3/8 in
Type:
G28629EN1
Width:
2-3/4 in