This product requires certification to purchase.

36 in Shower Rail in Chrome

GROHE

Tempesta® 36 in Shower Rail in Chrome

  • Fast #
  • Part #G26924001
  • Item #10381419
  • Manufacturer Part #26924001
3.2 out of 5 Customer Rating
Brand image
GROHE

Tempesta® 36 in Shower Rail in Chrome

  • Fast #
  • Part #G26924001
  • Item #10381419
  • Manufacturer Part #26924001
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • INCLUDES: 35-inch slide bar with adjustable hand shower holder and brackets
  • EASY INSTALLATION: GROHE Fast Fixation features an adjustable upper bracket to cover existing wall holes
  • MADE OF METAL: Designed for lasting durability and resistant to corrosion and tarnishing
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tempesta®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-19/50 in
Height:
36-1/4 in
Hose Included:
No
Overall Height:
36-1/4 in
Slide Bar Height:
36-1/4 in
Type:
G26924001