Multi Function Hand Shower in Gold (Shower Hose Sold Separately)
Tempesta Cosmopolitan Multi Function Hand Shower in Gold (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 930-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contemporary design with 4-in. diameter face
- SpeedClean integrated anti-lime system makes it easy to wipe away limescale residue from nozzles with your fingertip
- Easy shower update, ½-in. NPT to fit most shower hoses
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta Cosmopolitan
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 6-1/2 in
- Hose Included:
- No
- Length:
- 2-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Jet
- Type:
- G26046GN2
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in