Single Function Rain Showerhead in Matte Black
Tempesta Cosmopolitan Single Function Rain Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- SpeedClean® anti-lime system: Removes lime scale with a simple wipe of a finger to maintain a like-new performance
- GROHE EcoJoy™ reduces water consumption by up to 50 percent
- 4 in. face
- GROHE DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- 1 spray pattern
- 1.5 gpm WaterSense®
-
Green
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Tempesta Cosmopolitan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 100
- Diameter:
- 3-15/16
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 3-93/100