This product requires certification to purchase.

Dual Function Hand Shower in Chrome

GROHE

Tempesta® Dual Function Hand Shower in Chrome

  • Fast #
  • Part #G26077002
  • Item #10381394
  • Manufacturer Part #26077002
5 out of 5 Customer Rating
Brand image
GROHE

Tempesta® Dual Function Hand Shower in Chrome

  • Fast #
  • Part #G26077002
  • Item #10381394
  • Manufacturer Part #26077002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • COMPLETE SET INCLUDES: Tempesta 110 hand shower and gliding holder, 24-in. rail, metal shower hose, and GROHE Fast Fixation adjustable top bracket to conceal existing holes
  • SMARTSWITCH SPRAY SELECTION: Convenient dial on back of hand shower makes it easy to switch from Rain spray to Jet spray, and features haptic feedback
  • GENEROUS SIZE: Round shape has a 4 ¼-inch spray face for comfortable coverage
  • DURABLE DESIGN: German designed and engineered with a shockproof silicone rim to help prevent damage to tile and hand shower
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • ANTI-SCALD PROTECTION: GROHE CoolTouch technology features an internal channel that separates hot water from outside surface
  • PRECISE WATER DELIVERY: GROHE DreamSpray ensures consistent water distribution from every nozzle
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • EASY TO CLEAN: Hand shower features Speed Clean anti-lime system allows for easy removal of limescale on nozzles with your fingertip
  • REQUIRED: Wall union (26 636) is required for installation, sold separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Hand Shower Diameter
4-5/16 in
Hand Shower Flow Rate
1.5 gpm
Hose Length
68-7/8 in
Slide Bar Height
24-7/16 in
Width
4-5/16 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Tempesta®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount
Showerhead Function
Dual
Spray Type
Rain, Jet
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Type
G26077002
WaterSense Labeled
Yes