EUROSMART OHM BATH 4-H US
Tempesta® EUROSMART OHM BATH 4-H US
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SMARTSWITCH® spray selection - convenient dial on back of hand shower makes it easy to switch from rain spray to jet spray to massage spray and features haptic feedback
- Single handle - features GROHE SilkMove™ for smooth, precise handle control and operation
- Durable finishes - GROHE StarLight™ coating maintains luster on brushed and polished finishes
- Drip-free performance equipped with quality ceramic disc valve
- DRIP-FREE PERFORMANCE: Equipped with quality ceramic disc valve
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tempesta®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.5 gpm
- Hand Shower Flow Rate:
- 1.5
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-15/16
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Dual
- Spout Height:
- 4-5/16
- Spray Type:
- Rain, Jet
- Trim Only:
- No
- Tub Spout Reach:
- 6-7/16
- Tub Spout Type:
- Diverter
- Type:
- G25277003
- WaterSense Labeled:
- Yes