Hand Shower Holder in Chrome
Tempesta® Hand Shower Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SECURE GRIP: Hand shower holder keeps hand shower in place and holds position
- SMOOTH MOVEMENT: Easily adjust angle to personal preference
- DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tempesta®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 1-97/100
- Installation Type:
- Wall Mount
- Length:
- 3-31/100
- Type:
- G27595001
- Width:
- 2-16/25