Multi Function Hand Shower in Brushed Nickel
Tempesta® Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- COMPLETE SET INCLUDES: Tempesta 110 hand shower and gliding holder, 24-in. rail, metal shower hose, and GROHE Fast Fixation adjustable top bracket to conceal existing holes
- SMARTSWITCH SPRAY SELECTION: Convenient dial on back of hand shower makes it easy to switch from Rain spray to Jet spray to Massage spray, and features haptic feedback
- GENEROUS SIZE: Soft square shape has a 4 ¼-inch spray face for comfortable coverage
- DURABLE DESIGN: German designed and engineered with a shockproof silicone rim to help prevent damage to tile and hand shower
- CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
- ANTI-SCALD PROTECTION: GROHE CoolTouch technology features an internal channel that separates hot water from outside surface
- PRECISE WATER DELIVERY: GROHE DreamSpray ensures consistent water distribution from every nozzle
- DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
- EASY TO CLEAN: Hand shower features Speed Clean anti-lime system allows for easy removal of limescale on nozzles with your fingertip
- REQUIRED: Wall union (26 636) is required for installation, sold separately
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 24-7/16
- Hose Included:
- Yes
- Hose Length:
- 68-7/8
- Length:
- 2-3/8
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Jet, Massage
- Type:
- G26906EN2
- WaterSense Labeled:
- Yes
- Width:
- 4-5/16