This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel Infinity Finish™ (Shower Hose Sold Separately)

GROHE

Tempesta Multi Function Hand Shower in Brushed Nickel Infinity Finish™ (Shower Hose Sold Separately)

  • Fast #
  • Part #G26046EN2
  • Item #7561083
  • Manufacturer Part #26046EN2
3.7 out of 5 Customer Rating
Brand image
GROHE

Tempesta Multi Function Hand Shower in Brushed Nickel Infinity Finish™ (Shower Hose Sold Separately)

  • Fast #
  • Part #G26046EN2
  • Item #7561083
  • Manufacturer Part #26046EN2
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 33 Pallet: 825
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • GROHE EcoJoy™
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 4" Face
  • Chrome - white spray face
  • 1.75 gpm (WaterSense)
  • 2 Sprays: Rain, Jet
  • 1.75gpm (WaterSense)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
CSA Certified:
CSA B125.1
Collection:
Tempesta
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish
Depth:
5-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Deck Mount
Hand Shower Diameter:
3-15/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
8 in
Hose Included:
No
Length:
6 in
NSF Certified:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
3-15/16 in