Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Tempesta® Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Smartswitch spray selection - convenient dial on back of handshower makes it easy-to-switch from rain spray to jet spray to massage spray and features haptic feedback
- Generous size - soft square shape has a 4-1/4 in spray face for comfortable coverage
- Durable design - German designed and engineered with a shock-proof silicone rim to help prevent damage to tile and handshower
- Conserves water - GROHE ecojoy technology allows for less water usage without sacrificing performance
- Anti-scald protection - GROHE CoolTouch technology features an internal channel that separates hot water from outside surface
- Precise water delivery - GROHE DreamSpray ensures consistent water distribution from every nozzle
- Durable finishes GROHE StarLight coating maintains luster on brushed and polished finishes
- Easy-to-clean - speed clean anti-lime system allows for easy removal of lime scale on nozzles with your fingertip
- Compatibility - universal design will fit most standard shower hoses
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 6-3/4 in
- Hose Included:
- No
- Length:
- 2-3/4 in
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Massage, Rain
- WaterSense Labeled:
- Yes
- Width:
- 4-5/16 in