Multi Function Hand Shower in StarLight® Chrome
Tempesta® Multi Function Hand Shower in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Complete set includes Tempesta® 110 hand shower and gliding holder, 24 in rail, metal shower hose and GROHE fast fixation adjustable top bracket to conceal existing holes
- Smartswitch spray selection - convenient dial on back of hand shower makes it easy-to-switch from rain spray to jet spray to massage spray and features haptic feedback
- Generous size - round shape has a 4-1/4 in spray face for comfortable coverage
- Durable design - German designed and engineered with a shock-proof silicone rim to help prevent damage to tile and hand shower
- Conserves water - GROHE EcoJoy technology allows for less water usage without sacrificing performance
- Anti-scald protection - GROHE CoolTouch technology features an internal channel that separates hot water from outside surface
- Precise water delivery - GROHE DreamSpray® ensures consistent water distribution from every nozzle
- Durable finishes - GROHE StarLight® coating maintains luster on brushed and polished finishes
- Easy-to-clean - hand shower features Speed Clean anti-lime system allows for easy removal of lime scale on nozzles with your fingertip
- REQUIRED: Wall union (26 636) is required for installation, sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 68-7/8 in
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24-7/16 in
- Spray Type:
- Jet, Rain
- WaterSense Labeled:
- Yes
- Width:
- 4-5/16 in