One Handle Single Function Shower System in Brushed Cool Sunrise
Tempesta® One Handle Single Function Shower System in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
- GROHE EcoJoy uses less water without sacrificing performance
- SpeedClean integrated anti-lime system makes it easy-to-wipe away limescale residue from nozzles with your fingertip
- Tempesta 210 showerhead pivots for comfortable positioning and features a single, soothing rain spray, 26409
- Tempesta 100 hand shower featuring rain and jet sprays, 26047
- Built-in diverter to switch between showerhead and hand shower
- Adjustable height bar with gliding bracket to hold hand shower
- 17-3/4 in horizontal swivel shower arm measures
- Angle adapter to prevent hose interfering with shower valve
- Two backflow preventers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 30-1/4 in
- Hose Length:
- 59 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 17-11/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 25-11/16 in
- Spray Type:
- Rain