This product requires certification to purchase.

One Handle Single Function Shower System in Matte Black

GROHE

Tempesta® One Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #G261232431
  • Item #10132954
  • Manufacturer Part #261232431
5 out of 5 Customer Rating
Brand image
GROHE

Tempesta® One Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #G261232431
  • Item #10132954
  • Manufacturer Part #261232431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Quincy, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
  • GROHE EcoJoy uses less water without sacrificing performance
  • SpeedClean integrated anti-lime system makes it easy-to-wipe away limescale residue from nozzles with your fingertip
  • Tempesta 210 showerhead pivots for comfortable positioning and features a single, soothing rain spray, 26409
  • Tempesta 100 hand shower featuring rain and jet sprays, 26047
  • Built-in diverter to switch between showerhead and hand shower
  • Adjustable height bar with gliding bracket to hold hand shower
  • 17-3/4 in horizontal swivel shower arm measures
  • Angle adapter to prevent hose interfering with shower valve
  • Two backflow preventers
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tempesta®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Hand Shower Diameter:
3-15/16
Hand Shower Flow Rate:
1.75
Handle Type:
Lever
Height:
30-1/4
Hose Length:
59
Number of Handles:
Single Handle
Shower Arm Reach:
17-11/16
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Slide Bar Height:
25-11/16
Spray Type:
Rain
Type:
G261232431