This product requires certification to purchase.

Shower Arm Holder in Chrome

GROHE

Tempesta® Shower Arm Holder in Chrome

  • Fast #
  • Part #G28605001
  • Item #10381425
  • Manufacturer Part #28605001
3.9 out of 5 Customer Rating
Brand image
GROHE

Tempesta® Shower Arm Holder in Chrome

  • Fast #
  • Part #G28605001
  • Item #10381425
  • Manufacturer Part #28605001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The GROHE Tempesta Wall Union with Hand Shower Holder is a clean, contemporary design that complements the Tempesta collection perfectly.
  • Wall mounted hand shower holder
  • Non-adjustable
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tempesta®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/8 in
Diameter:
1-9/16 in
Faucet Part Type:
Hand Shower Holder
Height:
1-9/16 in
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Metal
Width:
1-9/16 in