This product requires certification to purchase.

Shower Bar in Starlight Polished Chrome

GROHE

Tempesta Shower Bar in Starlight Polished Chrome

  • Fast #
  • Part #G27519000
  • Item #4321365
  • Manufacturer Part #27519000
3.1 out of 5 Customer Rating
Brand image
GROHE

Tempesta Shower Bar in Starlight Polished Chrome

  • Fast #
  • Part #G27519000
  • Item #4321365
  • Manufacturer Part #27519000
3.1 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24" Shower Bar
  • GROHE StarLight®
  • Swivel hand shower holder
  • Adjustable angle of hand shower
  • Adjustable height
  • Bar diameter 7?8"
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
IAPMO Listed:
No
NSF Certified:
Yes
Slide Bar Height:
24 in