This product requires certification to purchase.

Shower Holder in Matte Black

GROHE

Tempesta® Shower Holder in Matte Black

  • Fast #
  • Part #G286052431
  • Item #10381426
  • Manufacturer Part #286052431
5 out of 5 Customer Rating
Brand image
GROHE

Tempesta® Shower Holder in Matte Black

  • Fast #
  • Part #G286052431
  • Item #10381426
  • Manufacturer Part #286052431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tempesta®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-9/16 in
Faucet Part Type:
Hand Shower Holder
Height:
1-9/16 in
Installation Type:
Wall Mount
Length:
2-3/8 in
Width:
1-9/16 in