This product requires certification to purchase.

Single Function Showerhead in Brushed Cool Sunrise

GROHE

Tempesta® Single Function Showerhead in Brushed Cool Sunrise

  • Fast #
  • Part #G26409GN0
  • Item #10132957
  • Manufacturer Part #26409GN0
4.3 out of 5 Customer Rating
Brand image
GROHE

Tempesta® Single Function Showerhead in Brushed Cool Sunrise

  • Fast #
  • Part #G26409GN0
  • Item #10132957
  • Manufacturer Part #26409GN0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Generous 8-1/4 in Dia spray face
  • SpeedClean integrated anti-lime system makes it easy-to-wipe away limescale residue from nozzles with your fingertip
  • Can be angled for comfortable positioning
  • Easy shower update, 1/2 in NPT to fit most shower arms
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tempesta®
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Cool Sunrise
Diameter:
8-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
2-1/2 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Type:
G26409GN0
WaterSense Labeled:
Yes