This product requires certification to purchase.

Single Function Showerhead in StarLight® Brushed Nickel

GROHE

Tempesta Single Function Showerhead in StarLight® Brushed Nickel

  • Fast #
  • Part #G26409EN0
  • Item #7536839
  • Manufacturer Part #26409EN0
5 out of 5 Customer Rating
Brand image
GROHE

Tempesta Single Function Showerhead in StarLight® Brushed Nickel

  • Fast #
  • Part #G26409EN0
  • Item #7536839
  • Manufacturer Part #26409EN0
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rain spray pattern (1 spray-rain)
  • Diameter 8 1/4"
  • Rotating ball joint ± 15°
  • 1/2" Connection thread
  • GROHE EcoJoy1.8 gpm (6.6 l/min) flow limiter
  • GROHE DreamSprayperfect spray pattern
  • GROHE StarLightfinish
  • SpeedCleananti-lime system
  • Inner WaterGuide for a longer life
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tempesta
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight Brushed Nickel
Depth:
2-1/2 in
Diameter:
8-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
8-1/4 in