Single Handle Shower System with Hand Shower in Matte Black
Tempesta® Single Handle Shower System with Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
- SpeedClean integrated anti-lime system makes it easy-to-wipe away limescale residue from nozzles with your fingertip
- Euphoria 260 showerhead pivots for comfortable positioning and features with center dial to select Jet, SmartRain or rain spray patterns, 26 457
- Euphoria hand shower, one-spray
- Built-in diverter to switch between showerhead and hand shower
- Adjustable height bar with gliding bracket to hold hand shower
- Angle adapter to prevent hose interfering with shower valve
- Two backflow preventers
- 59 in metal Rotaflex shower hose, 26 994
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 30-1/4 in
- Hose Length:
- 59 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 17-11/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 25-11/16 in
- Spray Type:
- Jet, Rain
- Type:
- G278672431
- WaterSense Labeled:
- No