This product requires certification to purchase.

TEMPESTA 110 III HANDSHOWER 6 6L US

GROHE

Tempesta® TEMPESTA 110 III HANDSHOWER 6 6L US

  • Fast #
  • Part #G26758EN2
  • Item #10381401
  • Manufacturer Part #26758EN2
3.3 out of 5 Customer Rating
Brand image
GROHE

Tempesta® TEMPESTA 110 III HANDSHOWER 6 6L US

  • Fast #
  • Part #G26758EN2
  • Item #10381401
  • Manufacturer Part #26758EN2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Smartswitch spray selection - convenient dial on back of handshower makes it easy-to-switch from rain spray to jet spray to massage spray and features haptic feedback
  • Generous size - round shape has a 4-1/4 in spray face for comfortable coverage
  • Durable design - German designed and engineered with a shock-proof silicone rim to help prevent damage to tile and handshower
  • Conserves water - GROHE ecojoy technology allows for less water usage without sacrificing performance
  • Anti-scald protection - GROHE CoolTouch technology features an internal channel that separates hot water from outside surface
  • Precise water delivery - GROHE DreamSpray ensures consistent water distribution from every nozzle
  • Durable finishes GROHE StarLight coating maintains luster on brushed and polished finishes
  • Easy-to-clean - speed clean anti-lime system allows for easy removal of lime scale on nozzles with your fingertip
  • Compatibility - universal design will fit most standard shower hoses
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tempesta®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-5/16
Hand Shower Flow Rate:
1.75
Height:
6-69/100
Hose Included:
No
Length:
2-15/16
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
Type:
G26758EN2
WaterSense Labeled:
Yes
Width:
4-5/16