This product requires certification to purchase.

TEMPESTA 110 III RAIL SET 600 6 6L US

GROHE

Tempesta® TEMPESTA 110 III RAIL SET 600 6 6L US

  • Fast #
  • Part #G267612432
  • Item #10381403
  • Manufacturer Part #267612432
5 out of 5 Customer Rating
Brand image
GROHE

Tempesta® TEMPESTA 110 III RAIL SET 600 6 6L US

  • Fast #
  • Part #G267612432
  • Item #10381403
  • Manufacturer Part #267612432
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • COMPLETE SET INCLUDES: Tempesta 110 hand shower and gliding holder, 24-in. rail, metal shower hose, and GROHE Fast Fixation adjustable top bracket to conceal existing holes
  • SMARTSWITCH SPRAY SELECTION: Convenient dial on back of hand shower makes it easy to switch from Rain spray to Jet spray to Massage spray, and features haptic feedback
  • GENEROUS SIZE: Round shape has a 4 ¼-inch spray face for comfortable coverage
  • DURABLE DESIGN: German designed and engineered with a shockproof silicone rim to help prevent damage to tile and hand shower
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • ANTI-SCALD PROTECTION: GROHE CoolTouch technology features an internal channel that separates hot water from outside surface
  • PRECISE WATER DELIVERY: GROHE DreamSpray ensures consistent water distribution from every nozzle
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • EASY TO CLEAN: Hand shower features Speed Clean anti-lime system allows for easy removal of limescale on nozzles with your fingertip
  • REQUIRED: Wall union (26 636) is required for installation, sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tempesta®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-5/16
Hand Shower Flow Rate:
1.75
Hose Included:
Yes
Hose Length:
68-7/8
Showerhead Function:
Multi
Slide Bar Height:
24-7/16
Spray Type:
Rain, Jet, Massage
Type:
G267612432
WaterSense Labeled:
Yes
Width:
4-5/16