TEMPESTA SOAP DISH
Tempesta® TEMPESTA SOAP DISH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Keeps shampoo, soap and other showering essentials in easy reach
- Made of tough acrylic for wipe clean ease
- For use with the Tempesta shower rails 26 922 and 26 924
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tempesta®
- Depth:
- 3-15/16 in
- Installation Type:
- Wall Mount
- Length:
- 3-15/16 in
- Material:
- Acrylic
- Product Type:
- Tray
- Shape:
- Oval
- Width:
- 8-3/4 in