Wall Union in Matte Black
Tempesta® Wall Union in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- SHOWER OUTLET ELBOW: 1/2 in. male thread
- CHECK VALVE INCLUDED: Prevents backflow
- DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tempesta®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-5/8
- Faucet Part Type:
- Wall Union
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8
- Installation Type:
- Wall Mount
- Length:
- 2-9/16
- Type:
- G266362431
- Width:
- 2-5/8