This product requires certification to purchase.

Wall Union with Hand Shower Holder in Matte Black

GROHE

Tempesta® Wall Union with Hand Shower Holder in Matte Black

  • Fast #
  • Part #G286292431
  • Item #10381429
  • Manufacturer Part #286292431
4.3 out of 5 Customer Rating
Brand image
GROHE

Tempesta® Wall Union with Hand Shower Holder in Matte Black

  • Fast #
  • Part #G286292431
  • Item #10381429
  • Manufacturer Part #286292431
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SHOWER OUTLET ELBOW: 1/2 in. male thread
  • CHECK VALVE INCLUDED: Prevents backflow
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • Requires Certification
Dimensions & Measurements
Diameter
2-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/4 in
Length
3-3/8 in
Width
2-3/4 in
Characteristics & Features
Collection
Tempesta®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Wall Union with Hand Shower Holder
Installation Type
Wall Mount
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Type
G286292431