TIMELESS PRESSURE BALANCE RAIN SHOWER SET
Timeless TIMELESS PRESSURE BALANCE RAIN SHOWER SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set includes:
- Timeless Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 423)
- GrohSafe™ 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
- Rainshower™ 310 Mono Shower Head features the super-soft GROHE PureRain spray that replicates a spring rain shower, and has a slim profile with 12” surface for full body coverage, 1.75 gpm (26 569)
- Rainshower™ 15” Shower Arm (28 540)
- SPA Sena Hand Shower is a sleek stick design featuring a single soothing spray, 1.75gpm (26 866)
- Rainshower™ 24” Shower Bar with adjustable hand shower holder and easy-reach tray (26 602)
- RotaFlex Metal Longlife Metallic Hose is 59” long (28 417)
- Rainshower™ Wall Union (26 635)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Timeless
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Diameter:
- 7-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 14-15/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- WaterSense Labeled:
- No